4 NPT THRU MALE/FEM CST IRON DRAIN SEAL
Item #:
378723
Cat #:
EYD106
UPC:
782274376905
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Feraloy iron alloy and/or ductile iron, Vertical only, 4"
Overview
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Feraloy iron alloy and/or ductile iron, Vertical only, 4"
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Also known as: 782274376905, EYD106
Specifications
Customer Reviews
No reviews for this product
(0)