Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Crouse-Hinds series Pauluhn Intrepid FAS linear fluorescent light fixture, One non-metallic cable gland and one end plugged,50/60 Hz,4 ft lamp,Fluorescent,Matte polycarbonate lens,T8 bi-pin,Aluminum,3-lamp,Through feed,120-277 Vac,32W
Overview
Eaton Crouse-Hinds series Pauluhn Intrepid FAS linear fluorescent light fixture, One non-metallic cable gland and one end plugged,50/60 Hz,4 ft lamp,Fluorescent,Matte polycarbonate lens,T8 bi-pin,Aluminum,3-lamp,Through feed,120-277 Vac,32W
The Pauluhn Intrepid is a low/mid bay linear fluorescent fixture for industrial and marine locations. The Intrepid is available in aluminum, stainless steel and non-metallic housing materials, and is IP66 rated for moisture protection in hose down applications. The Intrepid is available in two and four foot length fixtures in 1-, 2-, 3- or 4-lamp configurations. An optional emergency battery back-up is also available.
Also known as: 662276393158, FAS332
Specifications
Customer Reviews
No reviews for this product
(0)