1 1/2 Ll Al Form 7 Cndt Body

Item #: 453889
Cat #: LL57SA
UPC: 782274525013
Sign In or Register to view pricing and more.
Documents & Guides
1 1/2 Npt Alum Ll Form 7 Cond Bdy

Overview

1 1/2 Npt Alum Ll Form 7 Cond Bdy
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274525013, LL57SA

Specifications

Diameter: 1 1/2 in
Family / Style: Form 7
Type: Type LL
Material: Aluminum
Diameter: 1 1/2 in
Type: Type LL
Family / Style: Form 7
Material: Aluminum

Customer Reviews

No reviews for this product
(0)