3 POLYPROPYLENE CNDT LINER

Item #: 555121
Cat #: LNR8
UPC: 782274705392
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series LNR conduit liner, Polypropylene, 3"

Overview

Eaton Crouse-Hinds series LNR conduit liner, Polypropylene, 3"
Crouse-Hinds series LNR conduit liners are installed in rigid metal conduit or IMC to provide a smooth wire entry from conduit into enclosures to protect wires from abrasion as they are pulled.
Also known as: 782274705392, LNR8

Specifications

Color: Clear
Diameter: 3 in
Material: Polypropylene
Color: Clear
Material: Polypropylene
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)