4 OCT NM CAB BX ADJ BAR SET CLMP NO STUD
Item #:
581835
Cat #:
TP377
UPC:
786189103779
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton Crouse-Hinds series Octagon Box and Adjustable Bar Set, 4", NM clamps, 1-1/2", Steel, Fixture rated, use with 4" octagon box, 16", 15.5 cubic inch capacity
Overview
Eaton Crouse-Hinds series Octagon Box and Adjustable Bar Set, 4", NM clamps, 1-1/2", Steel, Fixture rated, use with 4" octagon box, 16", 15.5 cubic inch capacity
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Also known as: 786189103779, TP377
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Cubic Inches: | 15.500 in³ |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Mounting: | Screw On, Nail On |
Cubic Inches: | 15.500 in³ |
Customer Reviews
No reviews for this product
(0)