100W MT MH 3/4 CEILING GLOBE/GUARD

Item #: 437888
Cat #: VMVM2C100GP/MT
UPC: 782274627663
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Champ VMV light fixture, 60 Hz, Heat and impact resistant glass globe, With guard, HID-Metal halide, Copper-free aluminum, Ceiling mount, 3/4" trade size, Multi-tap, 100W

Overview

Eaton Crouse-Hinds series Champ VMV light fixture, 60 Hz, Heat and impact resistant glass globe, With guard, HID-Metal halide, Copper-free aluminum, Ceiling mount, 3/4" trade size, Multi-tap, 100W
The Champ VMV HID light fixture from Eaton's Crouse-Hinds Division provides a compact, lightweight design that's ideal for a wide range of mounting heights within hazardous area applications. Available in 50W through 400W with seven mounting arrangements to suit any lighting layout, the VMV HID is approved for use in Class I, Division 2 and Class I, Zone 2 locations. The rugged design stands up to challenging environments where moisture, dirt, dust, vibration, corrosion and rough usage are problems. These light fixtures are ideal for indoor and outdoor general area lighting in manufacturing plants, refineries, chemical, petrochemical and other industrial process facilities, waste or sewage treatment facilities, offshore, dockside and harbor installations, and other heavy industrial applications.
Also known as: 782274627663, VMVM2C100GP/MT

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Volts AC: 120-277
Wattage: 100
Light Technology: Metal Halide
Mounting: Ceiling
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 100
Mounting: Ceiling
Volts AC: 120-277
Light Technology: Metal Halide

Customer Reviews

No reviews for this product
(0)