70W MULTI TAP HPS 3/4 WALL GLOBE/GUARD

Item #: 557094
Cat #: VMVS2TW070GP/MT
UPC: 782274105123
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Champ VMV light fixture, 60 Hz, Heat and impact resistant glass globe, With guard, HID-High pressure sodium, Copper-free aluminum, Wall mount, 3/4" trade size, Multi-tap, 70W

Overview

Eaton Crouse-Hinds series Champ VMV light fixture, 60 Hz, Heat and impact resistant glass globe, With guard, HID-High pressure sodium, Copper-free aluminum, Wall mount, 3/4" trade size, Multi-tap, 70W
The Champ VMV HID light fixture from Eaton's Crouse-Hinds Division provides a compact, lightweight design that's ideal for a wide range of mounting heights within hazardous area applications. Available in 50W through 400W with seven mounting arrangements to suit any lighting layout, the VMV HID is approved for use in Class I, Division 2 and Class I, Zone 2 locations. The rugged design stands up to challenging environments where moisture, dirt, dust, vibration, corrosion and rough usage are problems. These light fixtures are ideal for indoor and outdoor general area lighting in manufacturing plants, refineries, chemical, petrochemical and other industrial process facilities, waste or sewage treatment facilities, offshore, dockside and harbor installations, and other heavy industrial applications.
Also known as: 782274105123, VMVS2TW070GP/MT

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 70
Volts AC: 120-277
Mounting: Wall
Light Technology: HID
IP/NEMA Rating: IP66, NEMA 4X
Volts AC: 120-277
Light Technology: HID
Wattage: 70
Mounting: Wall

Customer Reviews

No reviews for this product
(0)