250W MULTI TAP HPS STANCHION GLOBE/GUARD
Item #:
513061
Cat #:
VMVSJ250GP/MT
UPC:
782274850634
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton Crouse-Hinds series Champ VMV light fixture, 60 Hz, Heat and impact resistant glass globe, With guard, HID-High pressure sodium, Copper-free aluminum, Stanchion 25? angled mount, 1-1/2" trade size, Multi-tap, 250W
Overview
Eaton Crouse-Hinds series Champ VMV light fixture, 60 Hz, Heat and impact resistant glass globe, With guard, HID-High pressure sodium, Copper-free aluminum, Stanchion 25? angled mount, 1-1/2" trade size, Multi-tap, 250W
The Champ VMV HID light fixture from Eaton's Crouse-Hinds Division provides a compact, lightweight design that's ideal for a wide range of mounting heights within hazardous area applications. Available in 50W through 400W with seven mounting arrangements to suit any lighting layout, the VMV HID is approved for use in Class I, Division 2 and Class I, Zone 2 locations. The rugged design stands up to challenging environments where moisture, dirt, dust, vibration, corrosion and rough usage are problems. These light fixtures are ideal for indoor and outdoor general area lighting in manufacturing plants, refineries, chemical, petrochemical and other industrial process facilities, waste or sewage treatment facilities, offshore, dockside and harbor installations, and other heavy industrial applications.
Also known as: 782274850634, VMVSJ250GP/MT
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Volts AC: | 120-277 |
Mounting: | Stanchion |
Wattage: | 250 |
Light Technology: | HID |
IP/NEMA Rating: | IP66, NEMA 4X |
Mounting: | Stanchion |
Light Technology: | HID |
Volts AC: | 120-277 |
Wattage: | 250 |
Customer Reviews
No reviews for this product
(0)