E1016 F P NV DSS NO 2 TO 2/0 BL

Item #: 346142
Cat #: E1016-8381
UPC: 662275131850
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Cam-Lok J Series E1016 plug, Up to 300A continuous, #2-2/0 AWG, Blue, Double set screw, Brass contacts, Female, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc

Overview

Eaton Crouse-Hinds series Cam-Lok J Series E1016 plug, Up to 300A continuous, #2-2/0 AWG, Blue, Double set screw, Brass contacts, Female, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Also known as: 662275131850, E1016-8381

Specifications

Color: Blue
Type: Double Set Screw
Color: Blue
Type: Double Set Screw

Customer Reviews

No reviews for this product
(0)