36" LED Undercabinet Module, Selectable, White

Item #: 1407488
Cat #: HU30BSC36P
UPC: 080083798063
Sign In or Register to view pricing and more.
Documents & Guides
36-Inch LED Undercabinet Module, 844 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K, USB Output Supplies 5V 0.5A, White

Overview

36-Inch LED Undercabinet Module, 844 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K, USB Output Supplies 5V 0.5A, White
Ideal for task, accent, office, cove, and utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings with easy installation. The integrated universal driver design allows operation across a range of 120 to 277 volts and each fixture is equipped with a seleCCTable switch that allows users to customize color temperature. Fixtures are available in 9”, 18”, 24”, 36” and 48” lengths with White and Matte Black finishes. To deliver added energy savings and increased utility, the HU30 also offers either a motion sensor or a USB port option for units 18 inch or larger. Each unit has an integrated on-off switch and offers smooth dimming down to 5% using a standard dimmer*. Multiple wiring options make installation a simple task. The HU30 also boasts a Minimum Color Rendering Index (CRI) of 90 in 2700K, 3000K, 3500K and 4000K color temperatures.
Also known as: 080083798063, HU30BSC36P

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 840
Length: 3 ft, 36 in
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Length: 3 ft, 36 in
Light Technology: LED
Lumens: 840
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)