LED Vaportight, 4', 51 Watt, 6400 Lumen, 4000K, 120-277V
Item #:
1562829
Cat #:
4VT3-LD5-6-G-UNV-L840-CD1-U
UPC:
080083851447
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Vaportight, 4', 51 Watt, 6400 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Wet Location
Overview
LED Vaportight, 4', 51 Watt, 6400 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Wet Location
The VT3 LED Series is an energy efficient industrial Vaportite fixture that features rugged and durable construction. The VT3 incorporates a sealed and gasketed, reinforced fiberglass housing with a high impact diffuser. This VT3 optical performance is ideal for interior and exterior applications including parking garages, food processing, canopy, manufacturing and complex environments.
Also known as: 080083851447, 4VT3-LD5-6-G-UNV-L840-CD1-U
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 51 |
Lumens: | 6400 |
Mounting: | Surface |
IP/NEMA Rating: | IP67 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Wattage: | 51 |
Mounting: | Surface |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Lumens: | 6400 |
IP/NEMA Rating: | IP67 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)