Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MET HBL-632-W-UNV-ER82-MS-U HBL HIGH BAY ,6L T8 WIDE ANGLE W/UNIVERSAL BALLAST PROGRAMMED START BALLAST,MOTION SENSOR ,NO LAMPS
Overview
MET HBL-632-W-UNV-ER82-MS-U HBL HIGH BAY ,6L T8 WIDE ANGLE W/UNIVERSAL BALLAST PROGRAMMED START BALLAST,MOTION SENSOR ,NO LAMPS
Also known as: HBL-632-W-UNV-ER82-MS-U
Specifications
Wattage: | 32 |
Volts AC: | 120-277 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Type: | T8 High Bay |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Type: | T8 High Bay |
Volts AC: | 120-277 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)