Search results
1,259 Found
Cooper Lighting Solutions
Combo LED Exit Sign/Emergency, 2-Head, Red Letters
Item #: 361191
CAT #: APC7R
UPC: 080083566556
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Emergency Combo LED Exit/Light, White/Green
Item #: 498978
CAT #: APC7G
UPC: 080083567164
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
6" IC Housing, No Socket
Item #: 207881
CAT #: H7ICTNB
UPC: 662400608523
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
LED Emergency Combo Exit/Light, White/Green
Item #: 498980
CAT #: APCH7G
UPC: 080083567188
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
LED Retrofit Downlight, 5"/6", 30/40/50K, 120V
Item #: 1834918
CAT #: LT56069FS351EWHR
UPC: 080083162482
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
6" Baffle Trim, White
Item #: 957276
CAT #: 6125WB
UPC: 080083742912
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5/6" LED Downlight, DM, Selectable CCT 27/30/35K
Item #: 2048686
CAT #: LT56069FS231EWHR
UPC: 080083162468
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Heavy Duty Switchpack, 15VDC
Item #: 197850
CAT #: SP20-MV
UPC: 080083503223
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Emergency Light, Thin Profile, 120/277V, 2-Lamp ***Discontinued, See Sub***
Item #: 1353983
CAT #: AP2SQLED
UPC: 080083824922
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Twin Head LED Flood, 30/40/50K, Bronze
Item #: 1724952
CAT #: FTS20CB
UPC: 080083810475
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 120-277V
Item #: 479008
CAT #: APHL-654-SW-UPL-L850
UPC: 080083622269
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
LED Barn light
Item #: 1079187
CAT #: AL3050LPCGY
UPC: 080083709977
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
PIR Occupancy Sensor/Switch, NeoSwitch
Item #: 470697
CAT #: ONW-P-1001-MV-W
UPC: 080083523863
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Ceiling Sensor, PIR, 360
Item #: 647896
CAT #: OAC-P-1500
UPC: 080083579143
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Dual Technology Ceiling Sensor
Item #: 679658
CAT #: OAC-DT-2000-MV
UPC: 080083579426
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5"/6" LED Module, Retrofit, 30K
Item #: 961754
CAT #: LT560WH6930
UPC: 080083746187
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Combo LED Exit Sign/Emergency, 2-Head, Red Letters
Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Red Letters
Item #: 361191
CAT #: APC7R
UPC: 080083566556
Category:
Exit Signs With Emergency Lights - LED
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Emergency Combo LED Exit/Light, White/Green
Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Green Letters
Item #: 498978
CAT #: APC7G
UPC: 080083567164
Category:
Exit Signs With Emergency Lights - LED
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
6" IC Housing, No Socket
6 Inch Housing IC No Socket Bracket 120V Line Voltage Incandescent
Item #: 207881
CAT #: H7ICTNB
UPC: 662400608523
Category:
6" IC Rated Recessed Lighting Housings
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
LED Emergency Combo Exit/Light, White/Green
Combo Unit, White Housing, Remote Capacity, Led-Exit, (2) LED Emergency Light Heads, Universal Face Green Letters
Item #: 498980
CAT #: APCH7G
UPC: 080083567188
Category:
Exit Signs With Emergency Lights - LED
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
LED Retrofit Downlight, 5"/6", 30/40/50K, 120V
5/6-Inch LED Retrofit Module, Baffle Trim, 7.1 Watt, 120 Volt, 600 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Matte White Flange
Item #: 1834918
CAT #: LT56069FS351EWHR
UPC: 080083162482
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
6" Baffle Trim, White
6" Full Cone White Baffle, White Self-Flange Ring
Item #: 957276
CAT #: 6125WB
UPC: 080083742912
Category:
6" Baffle Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5/6" LED Downlight, DM, Selectable CCT 27/30/35K
5/6 Inch LED Retrofit Downlight, 7.2 Watt, 120 Volt, Selectable Lumens: 615/660/670, Selectable Color Temperature: 2700K/3000K/3500K, Baffle Trim, White
Item #: 2048686
CAT #: LT56069FS231EWHR
UPC: 080083162468
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Heavy Duty Switchpack, 15VDC
Switchpack, 120/277, Provides 15VDC, 125mA Ou0tput To Low Voltage Occupancy Sensors And Daylight Controls, 20A Loads, Compatible with Magnetic/Electronic Ballasts.
Item #: 197850
CAT #: SP20-MV
UPC: 080083503223
Category:
Occupancy Sensor Power Packs
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Emergency Light, Thin Profile, 120/277V, 2-Lamp ***Discontinued, See Sub***
Emergency Light, Thin Profile, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: 4.8V Battery Backup ***Discontinued, See Sub***
Item #: 1353983
CAT #: AP2SQLED
UPC: 080083824922
Category:
Emergency Lighting - LED
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Twin Head LED Flood, 30/40/50K, Bronze
Twin Head LED Flood Light with Bluetooth Mesh Connectivity, 20 Watt, 120-277 Volt, 2034 Lumens, 3000K/4000K/5000K, Bronze
Item #: 1724952
CAT #: FTS20CB
UPC: 080083810475
Category:
Outdoor LED Flood Lighting
Sustainable
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 120-277V
High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Lamp Included, Lamp Type: 5000K
Item #: 479008
CAT #: APHL-654-SW-UPL-L850
UPC: 080083622269
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
LED Barn light
LED Area Light, Barn Light, Photo Control, 120V, 33.5W, Lumens: 3100, Color Temperature: 5000K, Diameter: 10", Finish: Gray. Life: 50,000 Hours.
Item #: 1079187
CAT #: AL3050LPCGY
UPC: 080083709977
Category:
LED Barn Lights
Sustainable
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
PIR Occupancy Sensor/Switch, NeoSwitch
PIR Single Level, No Neutral, 120/277V Wall Switch Sensor, White
Item #: 470697
CAT #: ONW-P-1001-MV-W
UPC: 080083523863
Category:
Passive Infrared Wall Switches
Sustainable
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Ceiling Sensor, PIR, 360
Ceiling Sensor, Passive Infrared, 360 Degree, 1500 Square Feet, 10-30 VDC, Class 2
Item #: 647896
CAT #: OAC-P-1500
UPC: 080083579143
Sustainable
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Dual Technology Ceiling Sensor
Ceiling Sensor w/Daylight Sensor, Dual Technology, 360 Degree, 2000 Square Feet, 120 to 347 VAC, 50/60 Hz
Item #: 679658
CAT #: OAC-DT-2000-MV
UPC: 080083579426
Category:
Passive Infrared Wall Switches
Sustainable
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
5"/6" LED Module, Retrofit, 30K
5"/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 10.2, Lumens: 687, Color Temperature: 3000K, Trim with E26 Base. Baffle Trim, Integral Dimmable Driver. For use in Insulated & Non-Insulated Ceiling Rated Housings
Item #: 961754
CAT #: LT560WH6930
UPC: 080083746187
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.