Search results

4,862 Found
Eaton Arrow Hart

Recp TR Duplex 15A 125V 2P3W Str WH

Item #: 105843
CAT #: TR270W
UPC: 032664666537
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp TR WR Duplex 15A 125V 2P3W Str WH

Item #: 323892
CAT #: TWR270W
UPC: 032664667121
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wallplate 1G Decorator Poly Mid WH

Item #: 82994
CAT #: PJ26W
UPC: 032664751448
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wallplate 1G Duplex Poly Mid WH

Item #: 82951
CAT #: PJ8W
UPC: 032664751592
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Switch Decorator SP 15A 120/277V WH

Item #: 86430
CAT #: 7501W
UPC: 032664627590
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wlplt 2G Sgl Rec W/2.15"Hole Poly Mid WH

Item #: 335445
CAT #: PJ703W
UPC: 032664580482
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Lampholdr Keyless Push/TopWire Plast WH

Item #: 334365
CAT #: S768W-SP
UPC: 032664275807
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Switch Decorator 3Way 15A 120/277V WH

Item #: 109349
CAT #: 7503W
UPC: 032664627712
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp TR Deco Duplex 15A 125V 2P3W WH

Item #: 105783
CAT #: TR1107W
UPC: 032664666445
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wallplate 2G Decorator Poly Mid WH

Item #: 107657
CAT #: PJ262W
UPC: 032664751394
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TWR Self Test Duplex 15A 125V WH

Item #: 898493
CAT #: TWRSGF15W
UPC: 032664742989
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Switch Toggle SP 15A 120V Grd WH

Item #: 91330
CAT #: 1301-7W
UPC: 032664750878
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wallplate 1G Blank Box Mount Poly Mid WH

Item #: 83009
CAT #: PJ13W
UPC: 032664751295
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wallplate 2G Blank Box Mount Poly Mid WH

Item #: 107005
CAT #: PJ23W
UPC: 032664751370
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wallplate 3G Decorator Poly Mid WH

Item #: 107825
CAT #: PJ263W
UPC: 032664751400
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp Single Flush 50A 125/250V 3P4W BK

Item #: 218609
CAT #: 1258-SP
UPC: 032664306907
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp TR Duplex 15A 125V 2P3W Str WH

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper Resistant
Item #: 105843
CAT #: TR270W
UPC: 032664666537
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp TR WR Duplex 15A 125V 2P3W Str WH

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic
Item #: 323892
CAT #: TWR270W
UPC: 032664667121
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wallplate 1G Decorator Poly Mid WH

Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Item #: 82994
CAT #: PJ26W
UPC: 032664751448
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wallplate 1G Duplex Poly Mid WH

Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Polycarbonate, Single- gang, Mid-size
Item #: 82951
CAT #: PJ8W
UPC: 032664751592
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Switch Decorator SP 15A 120/277V WH

Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 627590
Item #: 86430
CAT #: 7501W
UPC: 032664627590
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wlplt 2G Sgl Rec W/2.15"Hole Poly Mid WH

Eaton Power outlet and locking, White, 2.15" Hole Cutout, Polycarbonate, Two- gang, Mid-size
Item #: 335445
CAT #: PJ703W
UPC: 032664580482
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Lampholdr Keyless Push/TopWire Plast WH

Eaton lampholder, Keyless switch, #14-10 AWG, Medium base, White, Two piece, Thermoset, 250V, 660W, Top and Push wiring 275807
Item #: 334365
CAT #: S768W-SP
UPC: 032664275807
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Switch Decorator 3Way 15A 120/277V WH

Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627712
Item #: 109349
CAT #: 7503W
UPC: 032664627712
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp TR Deco Duplex 15A 125V 2P3W WH

Eaton residential grade decorator duplex receptacle,#14-10 AWG,15A,Commercial,Residential,Flush,125V,Side and push,White,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,Duplex,Screw,Thermoplastic,Core pack,Tamper-resistant
Item #: 105783
CAT #: TR1107W
UPC: 032664666445
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wallplate 2G Decorator Poly Mid WH

Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Item #: 107657
CAT #: PJ262W
UPC: 032664751394
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TWR Self Test Duplex 15A 125V WH

Eaton GFCI receptacle,Weather resistant,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,Back and side wire,white,Brass,Tamper and weather resistant,Polycarbonate,5-15R,Two-pole,Three-wire,grounding
Item #: 898493
CAT #: TWRSGF15W
UPC: 032664742989
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Switch Toggle SP 15A 120V Grd WH

Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Item #: 91330
CAT #: 1301-7W
UPC: 032664750878
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wallplate 1G Blank Box Mount Poly Mid WH

Eaton Blank wallplate, White, Blank Cutout, Polycarbonate, Single- gang, Mid-size
Item #: 83009
CAT #: PJ13W
UPC: 032664751295
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wallplate 2G Blank Box Mount Poly Mid WH

Eaton Blank wallplate, Box mount, White, Blank Cutout, Polycarbonate, Two- gang, Mid-size
Item #: 107005
CAT #: PJ23W
UPC: 032664751370
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Wallplate 3G Decorator Poly Mid WH

Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Item #: 107825
CAT #: PJ263W
UPC: 032664751400
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp Single Flush 50A 125/250V 3P4W BK

Eaton power device receptacle, Range, #12 - 4 AWG, 50A, Flush, 125/250V, Back, Black, NEMA 14-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power, Used with S21
Item #: 218609
CAT #: 1258-SP
UPC: 032664306907
Sign In or Register to view pricing and more.
Page 1 of 99+
4,862 Items found