TVSS Recp Duplex 15A 125V SurgeBloc IV
Item #:
380339
Cat #:
1208V
UPC:
032664570865
Sign In or Register to view pricing and more.
Documents & Guides
Eaton SurgeBloc protection receptacle, Audible alarm, auto-ground, Stand 6" #12 AWG leads, 15A, Comm, Wire leads, 340J, 2 recept, 0? to 40?C, Ivory, Brs, Strght blade, Polycarb top and bottom, 5-15R, Dplx 570865 570865
Overview
Eaton SurgeBloc protection receptacle, Audible alarm, auto-ground, Stand 6" #12 AWG leads, 15A, Comm, Wire leads, 340J, 2 recept, 0? to 40?C, Ivory, Brs, Strght blade, Polycarb top and bottom, 5-15R, Dplx 570865 570865
Ideal for protecting sensitive electronic equipment, Eaton's Arrow Hart point-of-use receptacles provide branch circuit surge protection that panel-mounted devices alone cannot. Advanced diagnostic features include LED indicators to verify surge protection and ground wiring. Certain models are available with audible alarm signaling when surge protection has expired. These receptacles are also available in hospital and commercial grades with isolated ground versions.
Also known as: 032664570865, 1208V
Specifications
Customer Reviews
No reviews for this product
(0)