Conn Thermo Rubber 15A 125V 2P3W Str BK

Item #: 334729
Cat #: 222-BOX
UPC: 032664480003
Sign In or Register to view pricing and more.
Documents & Guides
Eaton straight blade connector , #18-10 AWG, 15A, Commercial, 125V, Back wire, Black, Brass, Thermoplastic, 5-15P, Two-pole, three-wire, non grounding, Screw, Thermoplastic rubber, ED Box

Overview

Eaton straight blade connector , #18-10 AWG, 15A, Commercial, 125V, Back wire, Black, Brass, Thermoplastic, 5-15P, Two-pole, three-wire, non grounding, Screw, Thermoplastic rubber, ED Box
Designed for commercial and residential applications, for ease of use, value, and quality are critical.
Also known as: 032664480003, 222-BOX

Specifications

Poles: 2
Type: Commercial Grade
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Poles: 2
Color: Black
NEMA Configuration: 5-15R
Type: Commercial Grade
Amps: 15

Customer Reviews

No reviews for this product
(0)