15A Duplex Receptacle, Almond

Item #: 335078
Cat #: 270A
UPC: 032664542473
Sign In or Register to view pricing and more.
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial,Residential, Flush, 125V, Side and push, Almond, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial,Residential, Flush, 125V, Side and push, Almond, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664542473, 270A

Specifications

Mounting: Flush
Amps: 15
Material: Thermoplastic
Color: Almond
NEMA Configuration: 5-15R
Mounting: Flush
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15
Color: Almond

Customer Reviews

No reviews for this product
(0)