Recp SnapIn 15A125V2P3W WireLds Pclip BK
Item #:
382009
Cat #:
49-2BK-BU
UPC:
032664357800
Sign In or Register to view pricing and more.
Documents & Guides
Eaton panel mount/snap-in single receptacle,OEM,#14-12 AWG,15A,Snap-in,Panel,125V,Wire leads,Black,Brass,Thermoset face and Polypropylene base,5-15R,Two-pole,Three-wire,Single,Wire lead,Thermoplastic,Plastic back and clips,bulk
Overview
Eaton panel mount/snap-in single receptacle,OEM,#14-12 AWG,15A,Snap-in,Panel,125V,Wire leads,Black,Brass,Thermoset face and Polypropylene base,5-15R,Two-pole,Three-wire,Single,Wire lead,Thermoplastic,Plastic back and clips,bulk
Commercial specification grade receptacles are challenged on a daily basis to provide a consistent, reliable means of connectivity in a wide variety of environments. The applications vary greatly by environment, and provide challenges from impact and chemical resistance to environmental extremes such as heat and moisture. The breadth of the Arrow Hart straight blade receptacle line provides solutions for all environments and applications.
Also known as: 032664357800, 49-2BK-BU
Specifications
Customer Reviews
No reviews for this product
(0)