Switch Deco 4Way 20A 120/277V AutoGrd GY
Item #:
538436
Cat #:
7624GY-BOX
UPC:
032664647420
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647420
Overview
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647420
Also known as: 032664647420, 7624GY-BOX
Specifications
Type: | Switch |
Mounting: | Flush |
Phase: | 1 |
Color: | Gray |
Amps: | 20 |
Poles: | 1 |
Material: | Thermoplastic |
Range: | 7 day |
Type: | Switch |
Phase: | 1 |
Amps: | 20 |
Material: | Thermoplastic |
Mounting: | Flush |
Color: | Gray |
Poles: | 1 |
Range: | 7 day |
Customer Reviews
No reviews for this product
(0)