Fan dimmer SP, 3 way 1.5A 120V White
Item #:
544517
Cat #:
DFS15P-W
UPC:
032664662324
Sign In or Register to view pricing and more.
Documents & Guides
Eaton fan speed controller, Quiet 3-speed, #14 - 12 AWG, 1.5A, 120V, Bck & sd wiring, Slide actuator, Wht, Fan, 1-pole, 3-way, Polycarb housing 662324
Overview
Eaton fan speed controller, Quiet 3-speed, #14 - 12 AWG, 1.5A, 120V, Bck & sd wiring, Slide actuator, Wht, Fan, 1-pole, 3-way, Polycarb housing 662324
Eaton's fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with color change kits and are compatible with traditional-style or screwless wallplates.
Also known as: 032664662324, DFS15P-W
Specifications
Customer Reviews
No reviews for this product
(0)