Wallplate 1G Deco Screwless Poly Mid LA

Item #: 348134
Cat #: PJS26LA
UPC: 032664617256
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Screwless wallplate, Screwless, Lt. Almond, Decorator Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Screwless wallplate, Screwless, Lt. Almond, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664617256, PJS26LA

Specifications

Color: Light Almond
Material: Polycarbonate
Gangs: 1
Mounting: Clip
Type: Decorator
Size: Mid
Color: Light Almond
Gangs: 1
Type: Decorator
Material: Polycarbonate
Mounting: Clip
Size: Mid

Customer Reviews

No reviews for this product
(0)