Switch AspireRF SP 8A 120V No Neutral DS

Item #: 496581
Cat #: RF9518DS
UPC: 032664655111
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Z-Wave designer switch, Power Failure Memory, 8A, 120V, Desert sand, 60 Hz, Incandescent, Single-pole, Three or four-way, Multi-location, 60W minimum load

Overview

Eaton Z-Wave designer switch, Power Failure Memory, 8A, 120V, Desert sand, 60 Hz, Incandescent, Single-pole, Three or four-way, Multi-location, 60W minimum load
Add wireless control to your lighting with Eaton's Z-Wave wireless collection to make your home connected and smart. This complete offering of lighting controls is easy to install, requires no special wiring and is perfect for both existing homes and new construction. With Z-Wave based technology you can create your own wireless home network to enhance security, control appliances, set the right mood and save energy. Select from a range of styles and colors to match your home's decor.�
Also known as: 032664655111, RF9518DS

Specifications

Poles: 1
Wattage: 60
Type: Residential
Amps: 8
Poles: 1
Type: Residential
Wattage: 60
Amps: 8

Customer Reviews

No reviews for this product
(0)