Recp TR Deco Duplex 15A 125V 2P3W IV
Item #:
323853
Cat #:
TR1107V
UPC:
032664666438
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Ivory, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant
Overview
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Ivory, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664666438, TR1107V
Specifications
Amps: | 15 |
Color: | Ivory |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Volts AC: | 125 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)