F Connector, Compression, Green, Male, RG6, Plenum, 1 Piece

Item #: 949249
Cat #: GF-SFC-6-PL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
F Connector, Compression, Green, Male, RG6, Plenum, 1 Piece

Overview

F Connector, Compression, Green, Male, RG6, Plenum, 1 Piece
Also known as: GF-SFC-6-PL

Specifications

Gender: Male
Color: Green
Family / Style: GF
Size: RG6
Connector Type: RG6
Gender: Male
Family / Style: GF
Connector Type: RG6
Color: Green
Size: RG6

Customer Reviews

No reviews for this product
(0)