6IN Dwnlght, 27K, DR

Item #: 218186
Cat #: LR6-DR650
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LR Series LED Downlight, Round Style, Power Rating: 12 WTT, Voltage Rating: 120 V, 60 HZ, Lamp Type: 650 LM 2700 K 90 CRI E26 LED, Number Of Lamps: 1, Reflector Type: Aluminum, Die-Cast Aluminum Housing, Socket Type: E26, Mounting: Ceiling Recessed, 7-3/8 IN Length X 7-3/8 IN Width X 6-1/4 IN Height, Power Factor: Greater Than 0.9, Control: Dimming To 5 PCT, Efficacy: 54 LPW, Housing Size: 6 IN, C/US UL Listed, ENERGY STAR Qualified, Exceeds California Title-24 High Efficacy Luminaires Requirements, For Airport, Municipal, School And University, Corporate Campus, Restaurant And Hospitality, Retail And Grocery

Overview

LR Series LED Downlight, Round Style, Power Rating: 12 WTT, Voltage Rating: 120 V, 60 HZ, Lamp Type: 650 LM 2700 K 90 CRI E26 LED, Number Of Lamps: 1, Reflector Type: Aluminum, Die-Cast Aluminum Housing, Socket Type: E26, Mounting: Ceiling Recessed, 7-3/8 IN Length X 7-3/8 IN Width X 6-1/4 IN Height, Power Factor: Greater Than 0.9, Control: Dimming To 5 PCT, Efficacy: 54 LPW, Housing Size: 6 IN, C/US UL Listed, ENERGY STAR Qualified, Exceeds California Title-24 High Efficacy Luminaires Requirements, For Airport, Municipal, School And University, Corporate Campus, Restaurant And Hospitality, Retail And Grocery
Also known as: LR6-DR650

Specifications

Customer Reviews

No reviews for this product
(0)