1/2" Thin Wall Heat Shrink

Item #: 260013
Cat #: CPX100-1/2-RED-48
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Red, Shrink Ratio: 2:1, Expanded Insulation Diameter: 1/2", Recovered Insulation Diameter: 1/4", Tube Length: 48". Recovered Wall Thickness: 0.025". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Red, Shrink Ratio: 2:1, Expanded Insulation Diameter: 1/2", Recovered Insulation Diameter: 1/4", Tube Length: 48". Recovered Wall Thickness: 0.025". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: CPX100-1/2-RED-48

Specifications

Diameter: 1/2 in
Color: Red
Length: 4 ft
Volts AC: 600
Diameter: 1/2 in
Length: 4 ft
Color: Red
Volts AC: 600

Customer Reviews

No reviews for this product
(0)