This product may not be available in all locations.
Limit Switch, Mill Duty, 2NO or NC Contact, Standard Enclosure, Right Hand
Item #:
569181
Cat #:
A102-41251A-1
UPC:
749761307200
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Mill Duty, 2 Normally Open or Normally Closed Contact, Standard Enclosure, Right Hand, with Operating Lever, Steel Roller, 25 Amp, 600 Volt AC, 250 Volt DC
Overview
Limit Switch, Mill Duty, 2 Normally Open or Normally Closed Contact, Standard Enclosure, Right Hand, with Operating Lever, Steel Roller, 25 Amp, 600 Volt AC, 250 Volt DC
Also known as: 749761307200, A102-41251A-1
Specifications
Volts DC: | 250 |
Poles: | 2 |
Type: | Limit Switch, Mill Duty |
Mounting: | Surface |
Amps: | 25 |
Volts AC: | 600 |
Volts DC: | 250 |
Type: | Limit Switch, Mill Duty |
Amps: | 25 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)