Limit Switch, Mill Duty, Assembled, 2P, HLD, Hatchway, 25A, 600VAC

Item #: 735398
Cat #: HLD-11
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Mill Duty, Assembled, 2-Pole, Type HLD, Double Acting Hatchway, 25 Amp, 600 Volt AC

Overview

Limit Switch, Mill Duty, Assembled, 2-Pole, Type HLD, Double Acting Hatchway, 25 Amp, 600 Volt AC
Also known as: HLD-11

Specifications

Poles: 2
Type: Limit Switch, Mill Duty
Mounting: Surface
Amps: 25
Volts AC: 600
Poles: 2
Mounting: Surface
Volts AC: 600
Type: Limit Switch, Mill Duty
Amps: 25

Customer Reviews

No reviews for this product
(0)