Wall Mount Kit, 316 Stainless Steel, Marine Grade, 30°
Item #:
713037
Cat #:
ELX-WMB-SS-30
UPC:
056020912236
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Kit, 316 Stainless Steel, Marine Grade, 30°
Overview
Wall Mount Kit, 316 Stainless Steel, Marine Grade, 30°
Also known as: 056020912236, ELX-WMB-SS-30
Specifications
Material: | Stainless Steel |
Type: | Fixture Mount |
Mounting: | Wall |
Material: | Stainless Steel |
Mounting: | Wall |
Type: | Fixture Mount |
Customer Reviews
No reviews for this product
(0)