Search results

994 Found
Dialight

LED Linear, 66 Watt, 7000 Lumen, 5000K, 100-277V

Item #: 724189
CAT #: LPD3C4M2PDR
UPC: 056020934399
Sign In or Register to view pricing and more.
Dialight

4' LED Linear Fixture, Gen II, 66W, 100-277V

Item #: 583605
CAT #: LTD3C4M2PDR
UPC: 056020948198
Sign In or Register to view pricing and more.
Dialight

LED Floodlight, 124 Watt, 18000 Lumen, 5000K, 120-277V

Item #: 1873323
CAT #: F1D76B2CDENVGN
UPC: 056241634665
Sign In or Register to view pricing and more.
Dialight

4' LED Linear Fixture, Explosion Proof, 78W, 100-277V

Item #: 529682
CAT #: LSC3C4M3GEXDR
UPC: 056020937703
Sign In or Register to view pricing and more.
Dialight

LED Floodlight, 81 Watt, 12000 Lumen, 5000K, 120-277V

Item #: 1873324
CAT #: F1D76B2BDENVGN
UPC: 056241634658
Sign In or Register to view pricing and more.
Dialight

SafeSite LED Linear Fixture, 4', 85W, 100-277V

Item #: 553320
CAT #: LSD3C4MEPDR
UPC: 056020945050
Sign In or Register to view pricing and more.
Dialight

LED Linear, Low Profile, 4', 66W, 7250L, 5000K, 120-277V

Item #: 724190
CAT #: LPD3C4M2PDR-WOB
UPC: 056020934405
Sign In or Register to view pricing and more.
Dialight

LED High Bay, 16000 Lumen, 144 Watt, 100-277V, 5000K

Item #: 975804
CAT #: HEC9RC4KNSSG-DFS
UPC:
Sign In or Register to view pricing and more.
Dialight

SafeSite LED Linear Fixture, Gen II, 2', 33W, 100-277V

Item #: 622360
CAT #: LTD3C4D2PDR
UPC: 056020948143
Sign In or Register to view pricing and more.
Dialight

LED High Bay, 7300 Lumen, 52 Watt, 100-277V, 5000K

Item #: 684624
CAT #: HZCFC2NDR
UPC:
Sign In or Register to view pricing and more.
Dialight

Flashing LED Signal Light, 120VAC, Red

Item #: 484655
CAT #: FLS-2R01-001
UPC: 056020918757
Sign In or Register to view pricing and more.
Dialight

LED High Bay, Wide, 18000 Lumen, 144 Watt, 100-277V, 5000K

Item #: 913544
CAT #: HEDGRC4KNSSG-DFS
UPC:
Sign In or Register to view pricing and more.
Dialight

Linear LED Fixture, 4', 7250 Lumen, 85 Watt, 120-277V, 5000K

Item #: 961127
CAT #: LSC3C4MEGEXDR
UPC: 056020937734
Sign In or Register to view pricing and more.
Dialight

Lin II swivel brckt CID2

Item #: 600486
CAT #: LTXW4
UPC: 056020948990
Sign In or Register to view pricing and more.
Dialight

LED Linear, 33 Watt, 3500 Lumen, 5000K, 100-277V

Item #: 798846
CAT #: LPD3C4D2PDR
UPC: 056020934320
Sign In or Register to view pricing and more.
Dialight

LED High Bay, 16000 Lumen, 144 Watt, 100-277V, 5000K

Item #: 769914
CAT #: HEC9RC4KNSSGDRS
UPC:
Sign In or Register to view pricing and more.
Dialight

LED Linear, 66 Watt, 7000 Lumen, 5000K, 100-277V

SafeSite Linear - Gen II, 7000 Lumen, 66 Watt, 100-277 Volt, 5000K, Clear Polycarbonate Lens, Low Profile, Drilling Rig Accessory Kit [CID2]
Item #: 724189
CAT #: LPD3C4M2PDR
UPC: 056020934399
Sign In or Register to view pricing and more.
Dialight

4' LED Linear Fixture, Gen II, 66W, 100-277V

SafeSite LED Linear Fixture, Gen II, 66 Watt, 100-277 Volt, Lumens: 7000, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Polycarbonate Clear lens, Drilling rig accessories kit [CID2]
Item #: 583605
CAT #: LTD3C4M2PDR
UPC: 056020948198
Sign In or Register to view pricing and more.
Dialight

LED Floodlight, 124 Watt, 18000 Lumen, 5000K, 120-277V

LED Floodlight, 124 Watt, 18000 Lumen, 5000K, 120-277 Volt, 120-250 Volt DC, Dimmable, Glass Lens, NEMA 6 Wide Distribution, 316 SS Angled Mounting Bracket, UL 844 CID2
Item #: 1873323
CAT #: F1D76B2CDENVGN
UPC: 056241634665
Sign In or Register to view pricing and more.
Dialight

4' LED Linear Fixture, Explosion Proof, 78W, 100-277V

SafeSite LED Linear Fixture, Explosion-Proof, 78 Watt, 100-277 Volt, Lumens: 7250, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Clear Tempered Glass lens, 4 feet with drilling rig accessories [CID1]
Item #: 529682
CAT #: LSC3C4M3GEXDR
UPC: 056020937703
Sign In or Register to view pricing and more.
Dialight

LED Floodlight, 81 Watt, 12000 Lumen, 5000K, 120-277V

LED Floodlight, 81 Watt, 12000 Lumen, 5000K, 120-277 Volt, 120-250 Volt DC, Dimmable, Glass Lens, NEMA 6 Wide Distribution, 316 SS Angled Mounting Bracket, UL 844 CID2
Item #: 1873324
CAT #: F1D76B2BDENVGN
UPC: 056241634658
Sign In or Register to view pricing and more.
Dialight

SafeSite LED Linear Fixture, 4', 85W, 100-277V

SafeSite LED Linear Fixture, 85 Watt, 100-277 Volt, Lumens: 7000, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Clear Polycarbonate lens, 4 feet with drilling rig accessories [CID2]
Item #: 553320
CAT #: LSD3C4MEPDR
UPC: 056020945050
Sign In or Register to view pricing and more.
Dialight

LED Linear, Low Profile, 4', 66W, 7250L, 5000K, 120-277V

LED Linear, Low Profile, 4 Foot, 66 Watt, 7250 Lumen, 5000K, 80 CRI, 120-277 Volt, Clear Lens, Medium Beam Distribution, Drilling Rig, No Bracket, Class I Div. 2
Item #: 724190
CAT #: LPD3C4M2PDR-WOB
UPC: 056020934405
Sign In or Register to view pricing and more.
Dialight

LED High Bay, 16000 Lumen, 144 Watt, 100-277V, 5000K

SafeSite LED High Bay, Wide, 16000 Lumen, 144 Watt, 100-277 Volt, 5000K, Clear Tempered Glass Lens, 316SS Forward Throw Bracket, Drilling Rig Accessories Kit 
Item #: 975804
CAT #: HEC9RC4KNSSG-DFS
UPC:
Sign In or Register to view pricing and more.
Dialight

SafeSite LED Linear Fixture, Gen II, 2', 33W, 100-277V

SafeSite LED Linear Fixture, Gen II, 33 Watt, 100-277 Volt, Lumens: 3500, CRI: 70, Color Temperature: 5000K, Length: 2 foot, Polycarbonate Clear lens, Drilling rig accessories kit [CID2]
Item #: 622360
CAT #: LTD3C4D2PDR
UPC: 056020948143
Sign In or Register to view pricing and more.
Dialight

LED High Bay, 7300 Lumen, 52 Watt, 100-277V, 5000K

SafeSite Area Light, 360°, 7300 Lumen, 52 Watt, 100-277 Volt, 5000K, Clear Glass, Swivel Bracket, Locking 0-90 Degrees - 316 SS, 10 Foot [3 meter] Power Cable, Gray, [UL 844 Class I Div. 1]
Item #: 684624
CAT #: HZCFC2NDR
UPC:
Sign In or Register to view pricing and more.
Dialight

Flashing LED Signal Light, 120VAC, Red

FLS Series Flashing LED Signal Light with Flat Base Junction Box, 120 Volts AC, Color: Red, Dimensions: 16 x 9 x 8 inch, NEMA Rating: 4X
Item #: 484655
CAT #: FLS-2R01-001
UPC: 056020918757
Sign In or Register to view pricing and more.
Dialight

LED High Bay, Wide, 18000 Lumen, 144 Watt, 100-277V, 5000K

SafeSite LED High Bay, Wide, 18000 Lumen, 144 Watt, 100-277V, 5000K, Clear Tempered Glass Lens, 316SS Forward Throw Bracket, Drilling Rig Accessories Kit, 10 Foot [3 Meter] Power Cable
Item #: 913544
CAT #: HEDGRC4KNSSG-DFS
UPC:
Sign In or Register to view pricing and more.
Dialight

Linear LED Fixture, 4', 7250 Lumen, 85 Watt, 120-277V, 5000K

SafeSite Linear LED Fixture, 4 Foot, 7250 Lumen, 85 Watt, 120-277 Volt, 5000K, Clear Glass Lens, Sustained, Drilling Rig Accessories Kit [CID1], Battery Back-up
Item #: 961127
CAT #: LSC3C4MEGEXDR
UPC: 056020937734
Sign In or Register to view pricing and more.
Dialight

Lin II swivel brckt CID2

Accessory- Mounting brackets for 0, 30, 45, 60 or 90 degrees with mounting bracket and mounting hardware
Item #: 600486
CAT #: LTXW4
UPC: 056020948990
Sign In or Register to view pricing and more.
Dialight

LED Linear, 33 Watt, 3500 Lumen, 5000K, 100-277V

SafeSite Linear - Gen II, 3500 Lumen, 33 Watt, 100-277 Volt, 5000K, Clear Polycarbonate Lens, Drilling Rig Accessory Kit [CID2]
Item #: 798846
CAT #: LPD3C4D2PDR
UPC: 056020934320
Sign In or Register to view pricing and more.
Dialight

LED High Bay, 16000 Lumen, 144 Watt, 100-277V, 5000K

Safesite High Bay, 144 Watt, 16000 Lumen, 100-277 Volt, Glass, 5000K, SS Safety Bracket, Drilling Rig Accessory Kit
Item #: 769914
CAT #: HEC9RC4KNSSGDRS
UPC:
Sign In or Register to view pricing and more.
Page 1 of 63
994 Items found