BLAZE 12V LED TAPE LIGHT 80CRI 16.4FT 3000K

Item #: 996077
Cat #: DI-12V-BL30-8016
UPC:
Sign In or Register to view pricing and more.
DIO LED DI-12V-BL30-8016 BLAZE LED TAPE LIGHT 3000K

Overview

DIO LED DI-12V-BL30-8016 BLAZE LED TAPE LIGHT 3000K
Also known as: DI-12V-BL30-8016

Specifications

Color Temperature: 3000 (Warm White)
Length: 16.4 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)
Light Technology: LED
Length: 16.4 ft

Customer Reviews

No reviews for this product
(0)