Overview
82082 DDFW6114 6 X 1-1/4 FLAT
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002820826, DDFW6114
Specifications
Customer Reviews
No reviews for this product
(0)