Sheet Metal Screw, # 10 x 2-1/2", Hex Washer Head, Phillips/Slotted

Item #: 686577
Cat #: HWSMS10212
UPC: 781002566120
Sign In or Register to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 10 x 2-1/2", Hex Washer Head, Phillips/Slotted, Zinc Plated

Overview

Sheet Metal Screw, # 10 x 2-1/2", Hex Washer Head, Phillips/Slotted, Zinc Plated
Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.
Also known as: 781002566120, HWSMS10212

Specifications

Length: 2 1/2 in, 2 1/2 in
Size: # 10
Drive: Phillips, Slotted, Combo
Material: Steel
Finish: Zinc Plated
Screw Head: Hex Washer
Length: 2 1/2 in, 2 1/2 in
Drive: Phillips, Slotted, Combo
Finish: Zinc Plated
Size: # 10
Material: Steel
Screw Head: Hex Washer

Customer Reviews

No reviews for this product
(0)