#8-10 Square Power Bit

Item #: 610790
Cat #: IB24
UPC: 781002603320
Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, #8-10 Square, Point Size: #2, Length: 4".

Overview

Power Bit, #8-10 Square, Point Size: #2, Length: 4".
Square Drive Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.
Also known as: 781002603320, IB24

Specifications

Type: Power Bit, Square
Length: 4 in
Type: Power Bit, Square
Length: 4 in

Customer Reviews

No reviews for this product
(0)