Tap Bolt, Hex Head, Full Thread, Zinc Plated, 3/8 x 6"
Item #:
650984
Cat #:
MB386
UPC:
781002588269
Sign In or Register to view pricing and more.
Tap Bolt, Hex Head, Full Thread, Zinc Plated, 3/8 x 6 Inch
Overview
Tap Bolt, Hex Head, Full Thread, Zinc Plated, 3/8 x 6 Inch
Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. TheyĆāĀ are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.
Also known as: 781002588269, MB386
Specifications
Length: | 6 in |
Diameter: | 3/8 in |
Screw Head: | Hex |
Material: | Steel - Grade 2 |
Length: | 6 in |
Screw Head: | Hex |
Diameter: | 3/8 in |
Material: | Steel - Grade 2 |
Customer Reviews
No reviews for this product
(0)