Hex Head Tap Bolt, Stainless Steel, 1/2 x 3/4"

Item #: 267571
Cat #: MBS1234
UPC: 781002698449
Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Tap Bolt, Stainless Steel, Full Thread, 1/2 x 3/4 Inch

Overview

Hex Head Tap Bolt, Stainless Steel, Full Thread, 1/2 x 3/4 Inch
Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.
Also known as: 781002698449, MBS1234

Specifications

Diameter: 1/2 in
Length: 3/4 in
Material: Stainless Steel
Screw Head: Hex
Diameter: 1/2 in
Material: Stainless Steel
Length: 3/4 in
Screw Head: Hex

Customer Reviews

No reviews for this product
(0)