Hex Head Tap Bolt Stainless Steel, 5/16-18 x 1''
Item #:
267651
Cat #:
MBS5161
UPC:
781002697480
Sign In or Register to view pricing and more.
Hex Head Tap Bolt Stainless Steel, 5/16-18 x 1 Inch
Overview
Hex Head Tap Bolt Stainless Steel, 5/16-18 x 1 Inch
Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.
Also known as: 781002697480, MBS5161
Specifications
Length: | 1 in |
Material: | Stainless Steel |
Diameter: | 5/16 in |
Length: | 1 in |
Diameter: | 5/16 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)