5/16 X 1 1/4 Hex Head Tap Bolt Stainless Steel
Item #:
267665
Cat #:
MBS516114
UPC:
781002697503
Sign In or Register to view pricing and more.
Documents & Guides
Dottie Mbs516114 5/16 X 1-1/4 hhcs Stainless Steel
Overview
Dottie Mbs516114 5/16 X 1-1/4 hhcs Stainless Steel
Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.
Also known as: 781002697503, MBS516114
Specifications
Length: | 1 1/4 in |
Material: | Stainless Steel |
Diameter: | 5/16 in |
Length: | 1 1/4 in |
Diameter: | 5/16 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)