Wood Screw, Flat Head, Phillips, Zinc Plated, #8 x 1"

Item #: 350376
Cat #: PHFW81
UPC: 781002567547
Sign In or Register to view pricing and more.
Documents & Guides
Wood Screw, Flat Head, Phillips, Zinc Plated, #8 x 1 Inch

Overview

Wood Screw, Flat Head, Phillips, Zinc Plated, #8 x 1 Inch
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002567547, PHFW81

Specifications

Drive: Phillips
Length: 1 in
Material: Steel
Screw Head: Flat
Size: # 8
Finish: Zinc Plated
Drive: Phillips
Material: Steel
Size: # 8
Length: 1 in
Screw Head: Flat
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)