12 X 3 FLAT HEAD PHILLIPS WOOD SCREWS SOLID BRASS
Item #:
886351
Cat #:
PHFWB123
UPC:
781002383642
Sign In or Register to view pricing and more.
Documents & Guides
12 X 3 FLAT HEAD PHILLIPS WOOD SCREWS SOLID BRASS
Overview
12 X 3 FLAT HEAD PHILLIPS WOOD SCREWS SOLID BRASS
Brass Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation and are manufactured from solid brass for corrosion resistance. When working with wood screws it is suggested that a pilot hole slightly smaller than the diameter of the fastener be used to prevent materials from splitting.
Also known as: 781002383642, PHFWB123
Specifications
Customer Reviews
No reviews for this product
(0)