SDS 4 Plus Rotary Hammer Drill Bit, 1/4" x 11"
Item #:
650796
Cat #:
SDS1411
UPC:
781002122111
Sign In or Register to view pricing and more.
Documents & Guides
Drill Bit, Bit Diameter: 1/4 Inch, Overall Length: 11 Inch, SDS 4 Plus Rotary Hammer Drill Bit
Overview
Drill Bit, Bit Diameter: 1/4 Inch, Overall Length: 11 Inch, SDS 4 Plus Rotary Hammer Drill Bit
Rotary Hammer Bits are manufactured with a dynamic chisel-shaped drill head that ensures swift penetration into various types of aggregates, such as concrete, masonry, brick, stone and rebar. Due to it's unique 3 fluted, spacious KVS-spiral design, it is able to remove debris rapidly from the bore hole, allowing for quick and easy installations.
Also known as: 781002122111, SDS1411
Specifications
Type: | Drill Bit |
Diameter: | 1/4 in |
Length: | 11 in |
Type: | Drill Bit |
Length: | 11 in |
Diameter: | 1/4 in |
Customer Reviews
No reviews for this product
(0)