3/16 X 6 Toggle Bolts Slotted Mushroom Head

Item #: 651342
Cat #: TB366
UPC: 781002168102
Sign In or Register to view pricing and more.
Documents & Guides
3/16 X 6 Toggle Bolts Slotted Mushroom Head

Overview

3/16 X 6 Toggle Bolts Slotted Mushroom Head
Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.
Also known as: 781002168102, TB366

Specifications

Diameter: 3/16 in
Length: 6 in
Drive: Slotted
Material: Steel
Finish: Zinc Plated
Screw Head: Mushroom
Diameter: 3/16 in
Drive: Slotted
Finish: Zinc Plated
Length: 6 in
Material: Steel
Screw Head: Mushroom

Customer Reviews

No reviews for this product
(0)