Wedge Anchor, Full Thread, Stainless, 1/4 x 2-1/4"
Item #:
517787
Cat #:
WS14214
UPC:
781002703129
Sign In or Register to view pricing and more.
Documents & Guides
Wedge Anchor, Full Thread, Stainless, 1/4 x 2-1/4 Inch
Overview
Wedge Anchor, Full Thread, Stainless, 1/4 x 2-1/4 Inch
Stainless Steel Wedge Anchors are fully threaded expanding anchors consisting of a stainless steel body and expansion clip, for use in normal and lightweight concrete. They feature a pilot on the hammered end to prevent first thread damage and are a non-bottom-bearing anchor. Common applications for use include structural connections, cable trays, strut, pipe supports, fire sprinklers and piping supports in concrete substrate. For installation instructions and weight loads, reference technical data sheet.
Also known as: 781002703129, WS14214
Specifications
Length: | 2 1/4 in |
Diameter: | 1/4 in |
Material: | Stainless Steel |
Size: | 1/4-20 |
Length: | 2 1/4 in |
Material: | Stainless Steel |
Diameter: | 1/4 in |
Size: | 1/4-20 |
Customer Reviews
No reviews for this product
(0)