Wedge Anchor, Stainless Steel, 3/8 x 3-3/4''

Item #: 517810
Cat #: WS38334
UPC: 781002703266
Sign In or Register to view pricing and more.
Documents & Guides
Wedge Anchor, Stainless Steel, 3/8 x 3-3/4 Inch

Overview

Wedge Anchor, Stainless Steel, 3/8 x 3-3/4 Inch
Stainless Steel Wedge Anchors are fully threaded expanding anchors consisting of a stainless steel body and expansion clip, for use in normal and lightweight concrete. They feature a pilot on the hammered end to prevent first thread damage and are a non-bottom-bearing anchor. Common applications for use include structural connections, cable trays, strut, pipe supports, fire sprinklers and piping supports in concrete substrate. For installation instructions and weight loads, reference technical data sheet.
Also known as: 781002703266, WS38334

Specifications

Diameter: 3/8 in
Material: Stainless Steel
Length: 3 3/4 in
Diameter: 3/8 in
Length: 3 3/4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)