EWD SGFH15LA GFCI HG ST Duplex 15A

Item #: 268432
Cat #: 1950-10-2F
UPC:
Sign In or Register to view pricing and more.

Overview

DWY 1950-10-2F
Also known as: 1950-10-2F

Specifications

Color: Light Almond
Material: Polycarbonate
Poles: 2
Type: Industrial
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
Poles: 2
Amps: 15
Material: Polycarbonate
Type: Industrial
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)