Refill Tape, Vinyl, 1/2" x 18'

Item #: 965965
Cat #: 1805435
UPC: 071701059918
Sign In or Register to view pricing and more.
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1/2" x 18', Color: White on Black

Overview

Refill Tape, Vinyl Tape, Dimensions: 1/2" x 18', Color: White on Black
Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more, so labels won’t curl or fall off. Available in a range of UL recognized materials for virtually every industrial labeling application; heat-shrink tubes tested to SAE, ASTM and military specifications. Thermal transfer printing technology – label text won’t smudge, smear or fade. Available in 1/4", 3/8", 1/2", 3/4" and 1" label widths and a broad color assortment that meets key OSHA, ANSI and ISO standards.
Also known as: 071701059918, 1805435

Specifications

Type: Permanent, Label
Width: 1/2 in
Material: Vinyl
Length: 18 ft
Color: Black
Family / Style: RHINO 4200
Type: Permanent, Label
Material: Vinyl
Color: Black
Width: 1/2 in
Length: 18 ft
Family / Style: RHINO 4200

Customer Reviews

No reviews for this product
(0)