SCR CVR WIREWAY

Item #: 329090
Cat #: 2-1212SW
UPC: 806101009078
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SCR CVR WIREWAY

Overview

SCR CVR WIREWAY
Also known as: 806101009078, 2-1212SW

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)