SCREW COVER TROUGH 4X4

Item #: 38123
Cat #: 4-ECP
UPC: 806101024569
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EBX 4-ECP SCREW COVER TROUGH 4X4

Overview

EBX 4-ECP SCREW COVER TROUGH 4X4
Also known as: 806101024569, 4-ECP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)