TYP1 GALV SCREW COVER WREWY 08910

Item #: 425852
Cat #: 5-1010SW
UPC: 806101008910
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TYPE 1 GALVANIZED SCREW COVER WIREWAY 08910

Overview

TYPE 1 GALVANIZED SCREW COVER WIREWAY 08910
Also known as: 806101008910, 5-1010SW

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)