SCREW COVER TROUGH

Item #: 38172
Cat #: 6-44SWP
UPC: 806101011019
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EBX 6-44SWP SCREW COVER TROUGH

Overview

EBX 6-44SWP SCREW COVER TROUGH
Also known as: 806101011019, 6-44SWP

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 60 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)